Dayton
Tower Light, 56mm, Steady, Flash, Red, Gr
Mfr # 26ZT40
Zoro # G5616676
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Green
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 6 13/20 in
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color 26ZT24
- DAYTON Aluminum Base Surface Mount, 10-1/2" H 26ZT17
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color 26ZT43
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr 26ZT23
- DAYTON Base Unit, Black, Nylon, 70mm 30XT51
- DAYTON Tower Light, 56mm, Steady, Flash, Red 26ZT26
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC 30XT46
- DAYTON Terminal Holder, White, Nylon, 50mm 30XT48
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color 26ZT30
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC 2ERP6
- ZORO SELECT LED Safety Light, LED Color Red/Amber PF210-RA-Y
- Dayton Strobe and Flashing Lights