Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2/8V2650 Banded V-Belt, Outside Length 266"

  • Zoro #: G6698212
  • Mfr #: 13G097
$576.76
  • Industry Number: 2/8V2650
  • V-Belt Section: 8V
  • Resists: Oil, Heat
See full product details
This item ships free.

Dayton #13G097 Specifications

  • Zoro #: G6698212
  • Mfr #: 13G097
Industry Number: 2/8V2650 V-Belt Section: 8V
Resists: Oil, Heat Item: Banded V-Belt
Thickness: 1 in For Use With: Multiple Belt Systems
Outside Length: 266 in Temp. Range: -22 Degrees to 194 Degrees F
Construction: Reinforced Tie Band, Wrapped V-Belt Type: Banded V-Belt
Number of Ribs: 2 Top Width: 2 in
Material: Fabric Cover, Rubber Body, Polyester Cords Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section 8V, Industry Number 2/8V2650, Number of Ribs 2, Outside Length 266 in, Top Width 2 in, Thickness 1 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13G097