Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2/D162 Banded V-Belt, Outside Length 168-1/8"

  • Zoro #: G6623312
  • Mfr #: 11X776
Dayton 2/D162 Banded V-Belt,  Outside Length 168-1/8" 11X776
Dayton 2/D162 Banded V-Belt,  Outside Length 168-1/8" 11X776
Dayton 2/D162 Banded V-Belt,  Outside Length 168-1/8" 11X776
$329.28
  • V-Belt Type: Banded V-Belt
  • For Use With: Multiple Belt Systems
  • Thickness: 27/32 in
See full product details
This item ships free.

Dayton #11X776 Specifications

  • Zoro #: G6623312
  • Mfr #: 11X776
V-Belt Type: Banded V-Belt For Use With: Multiple Belt Systems
Thickness: 27/32 in Top Width: 2 1/2 in
Outside Length: 168.125 in Construction: Reinforced Tie Band, Wrapped
Resists: Oil, Heat Number of Ribs: 2
Temp. Range: -22 Degrees to 194 Degrees F Material: Fabric Cover, Rubber Body, Polyester Cords
V-Belt Section: D Industry Number: 2/D162
Item: Banded V-Belt Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section D, Industry Number 2/D162, Number of Ribs 2, Outside Length 168.125 in, Top Width 2 1/2 in, Thickness 27/32 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #11X776