Dayton
Portable Air Cleaner, HEPA, 36/65/80 CFM
Mfr # 2HPC3
Zoro # G3009474
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 80 cfm
- Color Gray
- Type 2-Stage with HEPA
- Width 11 to 20 in
- Voltage 120 V AC
Explore More Products
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM 2HPB8
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 2HPB7
- DAYTON UV Bulb, Replacement, For Use With 2HPC4 2HPC8
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm 2HPE1
- DAYTON UV Bulb, Replacement, For Use With 2HPE1 2KXN7
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM 2HNR8
- DAYTON Downdraft Table, 600 CFM, 1/2 HP, 120V, 6 A 2FDA8
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W UV-14.5FM
- WEIN Wein Products AS250 Washroom Ionic Air Purifier & Deodorizer AS250
- GARRISON MULTIVOLTAGE UV GERMICIDAL AIR PURIFIER WITH ACTIVATED OXYGEN, 16 IN GAR-403H-16/5
- HUSQVARNA Air Scrubber Pre-filter, Unrated, PK20 590430002
- Dayton Air Cleaners and Accessories