Dayton
Roller Chain, Riveted, 60 ANSI, 10 ft.
Mfr # 2YDW8
Zoro # G2859674
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/4 in
Explore More Products
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. 2YDZ4
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. 2YDW4
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. 2YDW6
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. 2YDZ1
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. 2YDY1
- DAYTON Roller Chain, Riveted, 60SS ANSI, 10 ft. 2YDZ7
- DAYTON Roller Chain MH29PH1502G
- DAYTON Roller Chain MH29PH1402G
- TRITAN Nickel Plated Chain, Series 40, 10 ft. 40-1NP X 10FT
- SENQCIA INSPIRE SERIES 80Pcp Riv Perfect Coat Plus ASME/ANSI Std Chn Sgl 10Ft Bx 1" Pit, PK10 80PCP2RB
- BAILEY Riveted Roller Chain - Standard: 160 Chain Size, 10 ft. Length 131543
- Dayton Roller Chains