Dayton
30-55 Gal. Drum Truck, Steel, 56-1/2" H
- Zoro #: G6137686
- Mfr #: 34D664
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Steel-Frame Drum Hand Truck
- Drum Capacity: 30 gal; 55 gal
- Load Capacity: 1,000 lb
- Material: Steel
- Wheel Material: Polyolefin
- Front Wheel Dia.: 10 in
- Overall Width: 23 1/2 in
$201.72
Subtotal: $201.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #34D664 Specifications
- Zoro #: G6137686
- Mfr #: 34D664
- UPC #: 190735264942
- Promotion Restriction: Not eligible for promotion
- Item: Steel-Frame Drum Hand Truck
- Drum Capacity: 30 gal; 55 gal
- Load Capacity: 1,000 lb
- Material: Steel
- Wheel Material: Polyolefin
- Front Wheel Dia.: 10 in
- Overall Width: 23 1/2 in
- Overall Height: 56 1/2 in
- Color: Red
- For Use With: Polyethylene Drums, Steel Drums
- Hand Truck Handle Type: Dual Handle
- Overall Depth: 14 1/2 in
- Front Wheel Width: 2 1/2 in
- Wheel Bearings: Roller
- Includes: Kickstand
- Finish: Powder Coated
- Frame Material: Steel
- Nose Plate Material: Steel
- Overall HxWxD: 56 1/2 in x 23 1/2 in x 14 1/2 in
- Operation: Manual
- Wheel Type/Material: Solid Polyolefin
- Includes Stair Climber: With Stair Climber
- Handle Type: Dual
- Wheel/Tread Material: Polyolefin
- Caster/Wheel Configuration: (2) Axle-Mounted
- Frame Type: Rounded Back
- For Container Capacity: 30 gal, 55 gal
- Wheel Type: Solid
- Wheel Dia.: 10 in
- Nose Plate Type: Prong
- Includes Foot Assist: Without Foot Assist
- For Container Material: Plastic, Steel
- For Cntnr Cap: 30 gal, 55 gal
- Country of Origin (subject to change): Taiwan, Province of China
Description
Steel-Frame Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Plastic, Steel, Wheel Dia. 10 in, Wheel Type Solid, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #34D664
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Drum Truck, 55 Gal, Steel, 57-1/2 In. H 34D665
- DAYTON Pail Hand Truck, 500 lb. 2NXC4
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H 34D646
- DAYTON Keg/Case Truck, 500 lb. 4W324
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel 34D644
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In H 34D649
- WESCO Drum Truck, 50BT Series 240083
- VESTIL Barrel-Drum Truck Rubber Wheels 800 Lb. Capacity DBT-1200
- WESCO PT Pail Truck, PT 240042
- VALLEY CRAFT INDUSTRIES Valley Craft EZY-Rol 2-Wheel Aluminum Drum Truck - Rubber Wheels F81625A0
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity RDBT-SS
- Dayton Drum Trucks