Dayton
Desk Mover, 600 lb. Cap, 16"D x 40"W x 6-1/4"H
Mfr # 30E995
Zoro # G5565962
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 3/4 in
- Overall Width 40 in
- Material Iron Casting/Steel Tube
- Load Capacity 600 lb
- Platform Width 40 in
Explore More Products
- DAYTON Equipment Roller, Fixed, 2,200 lb. Cap 2MPR4
- DAYTON Equipment Roller, Fixed, 4,400 lb. Cap 2MPR5
- DAYTON Equipment Roller Kit, Swivel, 132,000 lb. Cap 2MPR3
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 9-3/4"H 30E983
- DAYTON Equipment Roller, Swivel, 8,000 lb. Cap, Swivel 21D021
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 13V409
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 13V410
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap 2MPR9
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap 2MPR7
- PAKE HANDLING TOOLS Equipment Roller, 4400 lb. Cap, Steel, 8 Nylon Rollers PAKFS02
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 PAKFM05
- Dayton Machinery Movers