Dayton
Control Transformer, 250VA, 277VAC
Mfr # 31EH62
Zoro # G8498375
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 250 VA
- Protective Device Secondary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 250VA, 5.27 In. H 31EJ52
- DAYTON Control Transformer, 500VA, 208/240/480VAC 31EJ42
- DAYTON Control Transformer, 2kVA, 6.28 In. H 31EG94
- DAYTON Control Transformer, 750VA, 5.93 In. H 31EH07
- DAYTON General Purpose Transformer, 3kVA, Wall 44YV05
- DAYTON Control Transformer, 500VA, 12/24VAC 31EJ02
- DAYTON General Purpose Transformer, 480VAC, 75kVA 44YV07
- DAYTON Control Transformer, 1.5kVA, 5.90 In. H 31EJ45
- DAYTON General Purpose Transformer, 45kVA, Floor 44YV04
- ACME ELECTRIC Control Transformer, 250VA Rating TB250N008F4
- SQUARE D Transformer, 10kVA, 120/240V, Wall, Hz: 60 10S1F
- Dayton Transformers