Dayton
3/B81 Banded V-Belt, Outside Length 84-3/4"
- Zoro #: G6602626
- Mfr #: 13V493
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $81.63
Dayton #13V493 Specifications
- Zoro #: G6602626
- Mfr #: 13V493
- Item: Banded V-Belt
- V-Belt Section: B
- Industry Number: 3/B81
- Number of Ribs: 3
- Top Width: 2"
- Thickness: 1/2"
- Outside Length: 84-3/4"
- Material: Fabric Cover, Rubber Body, Polyester Cords
- Construction: Reinforced Tie Band, Wrapped
- Resists: Oil, Heat
- For Use With: Multiple Belt Systems
- V-Belt Type: Banded V-Belt
- Temp. Range: -22 Degrees to 194 Degrees F
- Country of Origin (subject to change): Indonesia
Description
Banded V-Belt, V-Belt Section B, Industry Number 3/B81, Number of Ribs 3, Outside Length 84.75 in, Top Width 2 in, Thickness 1/2 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems
Reviews of Dayton #13V493
Explore more
- Dayton 5/5V1500 Banded V-Belt, Outside Length 150-3/4" 13G029
- Dayton 2/D225 Banded V-Belt, Outside Length 228-1/8" 11X781
- Dayton 4/3V750 Banded V-Belt, Outside Length 75-5/8" 11X956
- Dayton 3/C126 Banded V-Belt, Outside Length 130-7/8" 13W427
- Dayton 2/C375 Banded V-Belt, Outside Length 377-7/8" 13W414
- Dayton 5/D225 Banded V-Belt, Outside Length 228-1/8" 11X857
- Dayton 6/D162 Banded V-Belt, Outside Length 168-1/8" 11X877
- Dayton 3/C108 Banded V-Belt, Outside Length 112-7/8" 13W421
- Carlisle 1922V338 Variable Speed Cog-Belt 1922V338
- Dayco Wrapped-V 21/32", B280DR B280DR
- Bando Metric V-Belts, Spb5000 SPB5000
- Dayton V-Belts