Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/C180 Banded V-Belt, Outside Length 184-7/8"

  • Zoro #: G6695157
  • Mfr #: 13W434
$254.06
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Item: Banded V-Belt
  • For Use With: Multiple Belt Systems
See full product details
This item ships free.

Dayton #13W434 Specifications

  • Zoro #: G6695157
  • Mfr #: 13W434
Temp. Range: -22 Degrees to 194 Degrees F Item: Banded V-Belt
For Use With: Multiple Belt Systems Outside Length: 184.875 in
Industry Number: 3/C180 Material: Fabric Cover, Rubber Body, Polyester Cords
Resists: Oil, Heat Number of Ribs: 3
Thickness: 5/8 in Top Width: 2 2/3 in
V-Belt Type: Banded V-Belt V-Belt Section: C
Construction: Reinforced Tie Band, Wrapped Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section C, Industry Number 3/C180, Number of Ribs 3, Outside Length 184.875 in, Top Width 2 2/3 in, Thickness 5/8 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13W434