Dayton
Rubber Mounted Bearing, Ball, 3/4" Bore
Mfr # 3FDE9
Zoro # G2906766
$38.71
24% off
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Eccentric Collar
- Outside Dia. 2 17/32 in
- Overall Width 1.406 in
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore 3FDF5
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore 3FDF1
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore 3FDF4
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore 3FDF3
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore 3FDE7
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw 3FDF2
- DAYTON Bearing, For 488V79, 488V82 493X41
- DAYTON Bearing, For 488V83, 488V84 493X42
- CLESCO 1/2" ID 2 Bolt Flange Mount Die Cast, Ball Bearing F2DC-BL-050
- CLESCO 3/4" ID 4 Bolt Flange Mount Die Cast Housing, Ball Bearing F4DC-BL-075
- CLESCO 1" ID 2 Bolt Flange Mount Press Steel, Ball Bearing F2PS-BL-100
- Dayton Ball Bearings