Shop Alternate Products
This Product is Discontinued
Dayton
Tank, Water, 42 G (Discontinued)
Mfr # 3P272
Zoro # G2197912
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank (Gal.) 42
- Tank Style Vertical
- Dia. (In.) 16
- Construction Material Steel
- Overall Height 53 1/2 in