Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mtr, 3 Ph, 2 HP, 1730,208-230/460V, Eff 86.5
  • Zoro #: G0256891
  • Mfr #: 194179.00
$449.32
  • Motor Shaft Rotation: CW/CCW
  • Motor Mounting Position: Horizontal
  • Frame Material: Cast Iron
See full product details
This item ships free.

Dayton #194179.00 Specifications

  • Zoro #: G0256891
  • Mfr #: 194179.00
Motor Shaft Rotation: CW/CCW Motor Mounting Position: Horizontal
Frame Material: Cast Iron Motor Frame Material: Cast Iron
Shaft Dia.: 7/8" Item: General Purpose Motor
Footnotes: 12 RPM Group: 1701-1800
RPM Range: 1701-1800 Max. Ambient Temp.: 40 Degrees C
Motor Application: General Application Motor Shaft Design: Keyed
Nameplate RPM: 1730 Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Nominal Efficiency: 86.5% Duty: Continuous
Manufacturers Warranty Length: 3 yr. Motor Mounting Type: Rigid Base
Length Less Shaft: 11-15/16" Motor Design: 3-Phase
Full Load Amps: 5.0/2.5 Green Certification or Other Recognition: NEMA Premium Rated
Standards: UL, CSA, CE No. of Speeds: 1
Ins. Class: F HP: 2
Phase: 3 Hz: 60
Inverter Rated: Yes Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Thermal Protection: None Shaft Length: 2-1/4"
Overall Length: 13-5/16" CC Number: CC003A
Frame: 145T Motor Service Factor: 1.15
Motor Efficiency Group: NEMA Premium Efficient Voltage: 230/460
Motor Bearings: Ball Motor Enclosure Design: Totally Enclosed Fan-Cooled
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

When selecting a 3-phase motor consider the job it's intended for along with the horsepower, voltage, RPMs and other key attributes. Dayton General Purpose Motor include characteristics like: Voltage: 208-230/460, Hp: 2, Rpm Range: 1701-1800.

Reviews of Dayton #194179.00