Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mtr, 3 Ph, 3 HP, 1180,208-230/460V, Eff 89.5

  • Zoro #: G0499204
  • Mfr #: 194180.00

$627.40

  • Voltage: 230/460
  • Shaft Dia.: 1-3/8"
  • Overall Length: 18"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #194180.00 Specifications

  • Zoro #: G0499204
  • Mfr #: 194180.00
Voltage: 230/460 Shaft Dia.: 1-3/8"
Overall Length: 18" Motor Shaft Rotation: CW/CCW
Motor Mounting Position: Horizontal Length Less Shaft: 14-7/8"
Green Certification or Other Recognition: NEMA Premium Rated Frame Material: Cast Iron
Motor Frame Material: Cast Iron Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
CC Number: CC003A Motor Design: 3-Phase
Motor Application: General Application Motor Thermal Protection: None
Manufacturers Warranty Length: 3 yr. RPM Group: 1101-1200
Motor Service Factor: 1.15 Motor Efficiency Group: NEMA Premium Efficient
Inverter Rated: Yes Full Load Amps: 19.9-17.8/8.9
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 HP: 3
Hz: 60 Standards: UL, CSA, CE
Motor Bearings: Ball Ins. Class: F
RPM Range: 1101-1200 Item: General Purpose Motor
Max. Ambient Temp.: 40 Degrees C Motor Mounting Type: Rigid Base
Phase: 3 Footnotes: 16
Frame: 213T Shaft Length: 3-3/8"
Nameplate RPM: 1180 No. of Speeds: 1
Nominal Efficiency: 89.5% Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Shaft Design: Keyed Duty: Continuous
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3 HP, Nameplate RPM 1180, 213T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 9.4-8.4/4.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 18 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews of Dayton #194180.00