Dayton
Electric Baseboard Heater, 1500W/1000W, 120V AC, 1 Phase
Mfr # 3UG01
Zoro # G1917903
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 5118 / 3413
- Watts 1500W/1000W
- Heater Voltage 120VAC
- Heating Method Convection
- Oscillating No
Explore More Products
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH 53TY91
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase 3VU37
- DAYTON Portable Electric Jobsite & Garage Heater, 5600W/4200W, 208/240V AC 3VU36
- DAYTON Portable Heater, 480V AC, 3 Phase 784JH9
- DAYTON Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH 54UD13
- DAYTON Portable Electric Heater, 1500/1000/650, 120V AC, 1 Phase 1VNW9
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating 1VNX1
- DAYTON Portable Heater, 240V AC, 1 Phase 784JJ0
- DAYTON Portable Heater, 240V AC, 1 Phase 784JH8
- AIR KING Tower Heater 8960
- DAYTON Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH 1EVG2
- Dayton Portable Electric Heaters