Dayton
Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed
Mfr # 400H52
Zoro # G2757680
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$795.99
Key Features
- Drive Type Belt
- Swing 15 in
- Voltage 115V AC
- Motor HP 1 hp
- Chuck Size 5/8 in
Explore More Products
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed 54ZW30
- DAYTON Floor Drill Press, Geared Head Drive, 4 to 5 hp, 230 V, 32 in Swing, 16 Speed 467L04
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed 16N196
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed 54ZW28
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed 53UG98
- DAYTON Bench Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed 53UG97
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 460 V, 22 in Swing, Variable Speed 467L01
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230 V, 16 in Swing, Variable Speed 55MJ91
- DAYTON Floor Drill Press, Belt Drive, 3 hp, 240 V, 22 in Swing, 9 Speed 53UH03
- DAKE Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed 977700-1V
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed 354500
- Dayton Power Drills