Dayton
Portable Electric Heater, 1500/750, 120V AC, 1 Phase, Non-Oscillating
Mfr # 402M62
Zoro # G1567078
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 5118 / 2560
- Watts 1500/750
- Heater Voltage 120VAC
- Heating Method Fan Forced
- Oscillating No
Explore More Products
- DAYTON Electric Baseboard Heater, 1500W/1000W, 120V AC, 1 Phase 3UG01
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH 53TY91
- DAYTON Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH 1EVG2
- DAYTON Portable Heater, 240V AC, 3 Phase 784JH7
- DAYTON Portable Heater, 480V AC, 3 Phase 784JH9
- DAYTON Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH 54UD13
- DAYTON Portable Heater, 240V AC, 1 Phase 784JJ0
- DAYTON Portable Heater, 240V AC, 1 Phase 784JH8
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating 1VNX1
- LASKO High Velocity Utility Fan, U12104 U12104
- LASKO SPACE HEATR CRAMC BLACK 7in. CD12100
- Dayton Heaters & Furnaces