- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Exhaust Fan, Slantwall, 36In, D/D
Dayton
Exhaust Fan, Slantwall, 36In, D/D
Mfr # 44YU17
Zoro # G1824396
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$850.99
Item successfully saved to ''
Key Features
- Type Slant-Wall, Direct-Drive
- Propeller Dia. (In.) 36 in
- HP 1/2 hp
- Voltage 115/230
- Opening Required H (In.) 42 7/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
44YU17
-
Zoro #
G1824396
- UPC # 190735299876
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 36 in |
Height (In.) | 40 3/4 in |
Venturi Clearance Dia. (In.) | 5/16 in |
Dimension F (In.) | 45 3/4 in |
Shaft Dia. (In.) | 5/8 in |
Cone Dia. (In.) | 0 in |
Flange Width (In.) | 2 in |
Max. Depth (In.) | 27 in |
Dimension D (In.) | 16 3/4 in |
Dimension C (In.) | 27 in |
Dimension A (In.) | 44 in |
Mesh Size | 1 in x 2 in |
Dimension B (In.) | 45 1/4 in |
Width (In.) | 40 3/4 in |
Cone Depth (In.) | 0 in |
Dimension E (In.) | 4 1/2 in |
Venturi Depth (In.) | 4 in |
Dimension BB (In.) | 40 1/8 in |
Dimension AA (In.) | 39 1/2 in |
Overall Height | 40 3/4 in |
Overall Width | 40 3/4 in |
Venturi Depth | 4 in |
Flange Width | 2 in |
For Cut-Out Width | 40 7/8 in |
For Cut-Out Height | 43 in |
For Cutout HxW | 43 in x 40 7/8 in |
Manufacturer Warranty Length | 1 yr |
Grille Length | 39 1/2 in |
Overall Diameter | 0 in |
Grille Width | 40 1/8 in |
Blade Diameter | 36 in |
Shaft Diameter | 5/8 in |
Overall Depth | 27 in |
Details
Type | Slant-Wall, Direct-Drive |
HP | 1/2 hp |
Voltage | 115/230 |
Opening Required H (In.) | 42 7/8 in |
Opening Required W (In.) | 40 7/8 in |
Free Area (Square-Ft.) | 23.77 |
Agency Compliance | Motor is UL recognized for USA & Canada. |
Full Load Amps | 5.2/2.6 |
Motor Insulation | Class B |
CFM/Watt @ 0.050-In. SP | 17.4 |
Fan RPM | 839 |
Motor Type | 3-Phase |
Includes | Mesh Screen |
CFM/Watt @ 0.100-In. SP | 15.5 |
Item | Agricultural Exhaust Fan |
CFM @ 0.150-In. SP | 8640 |
Number of Blades | 3 |
CFM/Watt @ 0.150-In. SP | 13.8 |
Motor RPM | 825 |
Frame Material | Steel |
Hz | 60 |
Max. Ambient Temp. (F) | 104 Degrees F |
Bearing Type | Permanently Lubricated Sealed Ball |
Motor Enclosure | Totally Enclosed Air Over |
CFM @ 0.100-In. SP | 9390 |
Frame Finish | Galvanized |
CFM/Watt @ 0.000-In. SP | 19.3 |
Phase | 1 |
CFM @ 0.000-In. SP | 10,770 |
Mounting Location | wall |
Propeller Material | Galvanized Steel |
CFM @ 0.050-In. SP | 10,100 |
Standards | C-UL Listed, UL Listed |
Maximum Noise Level | 28 sones |
Housing Finish | Galvanized |
Frequency | 60 Hz |
Exhaust Airflow @ 0.100 in SP | 9,390 cfm |
Number of Shutters | 1 |
Assembled | Assembled |
For Minimum Wall Thickness | 6 in |
Thermal Protection | Yes |
Speed Controllable | No |
Noise Level @ 0.100 in SP @ 5 ft | 26.8 sones |
Number of Speeds | 1 |
Number of Fans | 1 |
Drive Type | Direct Drive |
Wattage | 620 W |
Noise Level @ 0.000 in SP @ 5 ft | 28 sones |
Motor Speed | 825 RPM |
Maximum Airflow | 10,770 cfm |
Motor Horsepower | 1/2 hp |
Motor Enclosure Design | Totally Enclosed Air Over (TEAO) |
Mounting Orientation | Vertical |
Includes Motor | Yes |
Electrical Connection | Hardwired |
Maximum Ambient Operating Temperature | 104 Degrees F |
Blade Material | Steel |
Guard Finish | Zinc Plated |
Full Load Current | 5.2 A |
Includes Dehumidistat | No |
Housing Material | Steel |
Guard Type | Exhaust |
Guard Material | Steel |
Discharge Direction | Horizontal |
Exhaust Airflow @ 0.000 in SP | 10,770 cfm |
For Maximum Wall Thickness | 8 in |
Ventilation Type | Exhaust |
Nameplate Voltage | 115/230V AC |
Fan Style | Slant-Wall |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 10,770 cfm, For Cut-Out Height 43 in, For Cut-Out Width 40 7/8 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized, Includes Mesh Screen, Includes Dehumidistat No
Replacement Parts
Explore More Products
- DAYTON Exhaust Fan, 30 In, Less Drive Package 1AHA9
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V 7AR74
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V 7M897
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V 7M8B1
- DAYTON Heavy Duty Fan, 14,990 cfm, 115/208-230V 7M899
- DAYTON Heavy Duty Fan, 5608 cfm, 208-230/460V 7AR56
- DAYTON Std Duty Fan, 17,349 cfm, 115/208-230V 7CF32
- DAYTON Std Duty Fan, 27,474 cfm, 115/230V 7CF44
- DAYTON Heavy Duty Fan, 40,778 cfm, 208-230/460V 7AR78
- DAYTON Std Duty Fan, 19,995 cfm, 208-230/460V 7AD47
- HESSAIRE Agricultural Exhaust Fan, 36", Direct 36SWD370
- Dayton Belt Driven Exhaust Fans