Dayton
Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60 Grinding Wheel Grit
Mfr # 49H008
Zoro # G8529796
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 8 in
- Finishing Wheel Width 1"
- Finishing Function Grinding
- Max. RPM 3450
- Phase 1
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit 467L84
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit 16W006
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit 2LKT1
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit 2LKR5
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit 2LKR8
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 48WE49
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 467L67
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 467L33
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit 467L63
- PALMGREN Ratcheting Arbor Press, 3 Ton 9661302
- DEWALT 8" (205mm) Bench Grinder DW758
- Dayton Grinders & Accessories