Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4/B63 Banded V-Belt, Outside Length 66-3/4"

  • Zoro #: G6640313
  • Mfr #: 13V536
Dayton 4/B63 Banded V-Belt,  Outside Length 66-3/4" 13V536
Dayton 4/B63 Banded V-Belt,  Outside Length 66-3/4" 13V536
$103.59
  • V-Belt Type: Banded V-Belt
  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • For Use With: Multiple Belt Systems
See full product details
This item ships free.

Dayton #13V536 Specifications

  • Zoro #: G6640313
  • Mfr #: 13V536
V-Belt Type: Banded V-Belt Material: Fabric Cover, Rubber Body, Polyester Cords
For Use With: Multiple Belt Systems Resists: Oil, Heat
V-Belt Section: B Outside Length: 66.75 in
Thickness: 1/2 in Number of Ribs: 4
Top Width: 2 2/3 in Construction: Reinforced Tie Band, Wrapped
Temp. Range: -22 Degrees to 194 Degrees F Industry Number: 4/B63
Item: Banded V-Belt Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section B, Industry Number 4/B63, Number of Ribs 4, Outside Length 66.75 in, Top Width 2 2/3 in, Thickness 1/2 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13V536