Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4/B99 Banded V-Belt, Outside Length 102-3/4"

  • Zoro #: G0094654
  • Mfr #: 13V561
Dayton 4/B99 Banded V-Belt,  Outside Length 102-3/4" 13V561
Dayton 4/B99 Banded V-Belt,  Outside Length 102-3/4" 13V561
$130.42
  • For Use With: Multiple Belt Systems
  • Industry Number: 4/B99
  • Number of Ribs: 4
See full product details
This item ships free.

Dayton #13V561 Specifications

  • Zoro #: G0094654
  • Mfr #: 13V561
For Use With: Multiple Belt Systems Industry Number: 4/B99
Number of Ribs: 4 V-Belt Type: Banded V-Belt
Material: Fabric Cover, Rubber Body, Polyester Cords Resists: Oil, Heat
Temp. Range: -22 Degrees to 194 Degrees F Top Width: 2 2/3 in
Item: Banded V-Belt V-Belt Section: B
Construction: Reinforced Tie Band, Wrapped Thickness: 1/2 in
Outside Length: 102.75 in Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section B, Industry Number 4/B99, Number of Ribs 4, Outside Length 102.75 in, Top Width 2 2/3 in, Thickness 1/2 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13V561