Dayton
Pump Shaft Seal Kit, Seal Type 21
Mfr # 4JMY8
Zoro # G2224433
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 1.405 in
- Seat Bore 1.375 in
- Seat Thickness 0.071 in
- Seal Material Carbon, Ceramic, Viton
Explore More Products
- DAYTON Turbine Pump Shaft Seal, Regenerative 2WV87
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic 3ACF4
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide 3ACF1
- DAYTON Pump Repair Kit GGS_103718
- DAYTON Turbine Pump Shaft Seal Kit, Regenerative 2WV89
- DAYTON Pump Repair Kit GGS_103697
- DAYTON Pump Repair Kit GGS_103704
- DAYTON Pump Repair Kit GGS_103726
- DAYTON Pump Repair Kit GGS_103711
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring BSP-1040
- TACO Seal Kit, For 5CHK2/5CHK7/5CHK8/5CHK9 2400-029RP
- Dayton Pump Shaft Seals