Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4L240 V-Belt, Outside Length 24"

  • Zoro #: G2643742
  • Mfr #: 4L240
Dayton 4L240 V-Belt,  Outside Length 24" 4L240
Dayton 4L240 V-Belt,  Outside Length 24" 4L240
Dayton 4L240 V-Belt,  Outside Length 24" 4L240
$4.79
  • Thickness: 5/16 in
  • Item: V-Belt
  • Number of Ribs: 1
See full product details
Orders over $75 ship free.

Dayton #4L240 Specifications

  • Zoro #: G2643742
  • Mfr #: 4L240
Thickness: 5/16 in Item: V-Belt
Number of Ribs: 1 V-Belt Section: 4L
Top Width: 1/2 in Material: Fabric Cover, Rubber Body, Polyester Cords
Industry Number: 4L240 V-Belt Type: V-Belt
Construction: Wrapped Outside Length: 24 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section 4L, Industry Number 4L240, Number of Ribs 1, Outside Length 24 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

Reviews of Dayton #4L240