Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

4L300 V-Belt, Outside Length 30"

  • Zoro #: G3326924
  • Mfr #: 4L300
Dayton 4L300 V-Belt,  Outside Length 30" 4L300
Dayton 4L300 V-Belt,  Outside Length 30" 4L300
Dayton 4L300 V-Belt,  Outside Length 30" 4L300
$6.50
  • Item: V-Belt
  • V-Belt Section: 4L
  • Industry Number: 4L300
See full product details
Orders over $75 ship free.

Dayton #4L300 Specifications

  • Zoro #: G3326924
  • Mfr #: 4L300
Item: V-Belt V-Belt Section: 4L
Industry Number: 4L300 Top Width: 1/2 in
Number of Ribs: 1 Thickness: 5/16 in
Outside Length: 30 in Material: Fabric Cover, Rubber Body, Polyester Cords
Construction: Wrapped V-Belt Type: V-Belt
Temp. Range: -22 Degrees to 194 Degrees F Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section 4L, Industry Number 4L300, Number of Ribs 1, Outside Length 30 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

Reviews of Dayton #4L300