Dayton
4L350 V-Belt, Outside Length 35"
- Zoro #: G2814201
- Mfr #: 4L350
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.89
Dayton #4L350 Specifications
- Zoro #: G2814201
- Mfr #: 4L350
- Item: V-Belt
- V-Belt Section: 4L
- Industry Number: 4L350
- Top Width: 1/2"
- Number of Ribs: 1
- Outside Length: 35"
- Thickness: 5/16"
- Material: Fabric Cover, Rubber Body, Polyester Cords
- Construction: Wrapped
- V-Belt Type: V-Belt
- Country of Origin (subject to change): Multiple
Description
V-Belt, V-Belt Section 4L, Industry Number 4L350, Number of Ribs 1, Outside Length 35 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F
Reviews of Dayton #4L350
Explore more
- Dayton 5/C126 Banded V-Belt, Outside Length 130-7/8" 13W495
- Dayton 4/B87 Banded V-Belt, Outside Length 90-3/4" 13V556
- Dayton 3/5V1320 Banded V-Belt, Outside Length 132-3/4" 13F956
- Dayton 6/5V530 Banded V-Belt, Outside Length 53-3/4" 13G046
- Dayton 5/D128 Banded V-Belt, Outside Length 134-1/8" 11X849
- Dayton 2/8V2000 Banded V-Belt, Outside Length 201" 13G092
- Dayton 4/D285 Banded V-Belt, Outside Length 288-1/8" 11X836
- Dayton 2/3V670 Banded V-Belt, Outside Length 67-5/8" 11X908
- Mbl Corporation V Belt 5/8" X 98" 5L980A
- Bando Power King Cog, Bxm131, 3Bx131 3BX131
- Bando Power King, B553 B553
- Dayton V-Belts