Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4L370 V-Belt, Outside Length 37"

  • Zoro #: G2505361
  • Mfr #: 4L370
Dayton 4L370 V-Belt,  Outside Length 37" 4L370
Dayton 4L370 V-Belt,  Outside Length 37" 4L370
Dayton 4L370 V-Belt,  Outside Length 37" 4L370
$6.06
  • Thickness: 5/16 in
  • Construction: Wrapped
  • Outside Length: 37 in
See full product details
Orders over $75 ship free.

Dayton #4L370 Specifications

  • Zoro #: G2505361
  • Mfr #: 4L370
Thickness: 5/16 in Construction: Wrapped
Outside Length: 37 in Item: V-Belt
Number of Ribs: 1 Industry Number: 4L370
V-Belt Section: 4L V-Belt Type: V-Belt
Material: Fabric Cover, Rubber Body, Polyester Cords Top Width: 1/2 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section 4L, Industry Number 4L370, Number of Ribs 1, Outside Length 37 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

Reviews of Dayton #4L370