Dayton
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 240VAC
Mfr # 4LZ94
Zoro # G1906107
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 240V AC
- Sensor Type Hydraulic Air Coil
- Differential 3 Degrees to 12 Degrees F
- Thermostat Control Range 30 Degrees to 110 Degrees F
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open on Rise, SPST, 120 to 277VAC 2E815
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 120 to 277VAC 2E869
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 6EDY7
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC 4PU49C
- DAYTON Thermostat Knob 6EDZ2
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F 2NNT5
- DAYTON Thermostat Knob 6EDZ3
- DAYTON Thermostat, Wall, 120-277V, 60 Hz 2YU89
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC A421GBF-02C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F A11B-1C
- KING ELECTRIC Efw Accy Dp Thermostat Kit White EFT-2
- Dayton Thermostats