KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50 Hz Motor, 1/2 HP, 1425, 110/220, 56C, TEFC

DAYTON| Zoro #: G1208724| Mfr #: 6K952

$454.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Voltage Compatibility: 110/220 50Hz, 220 50Hz
RPM Range: 1401-1500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208724 Mfr #: 6K952
No. of Speeds: 1Voltage Compatibility: 110/220 50Hz, 220 50Hz
RPM Range: 1401-1500Phase: 1
Length Less Shaft: 9-1/4"Motor Thermal Protection: None
Frame: 56cVoltage: 110/220
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 1/2
Ambient Temperature: 40 Degrees CMotor Shaft Design: Keyed
Motor Design: Capacitor-StartShaft Length: 1-7/8"
Hz: 50Motor Mounting Type: Face
Motor Application: General ApplicationMotor Service Factor: 1.15
Motor Bearings: BallShaft Dia.: 5/8"
Motor Mounting Position: All AngleNameplate RPM: 1425
Full Load Amps: 8.0/4.0Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 8.0/4.0, 56C Frame, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 9-1/4 In.

Reviews