HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

50 Hz Motor, 1/3 HP, 1425, 110/220, 48, ODP

DAYTON| Zoro #: G0429755| Mfr #: 6XH56

$236.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 110/220 50Hz, 220 50Hz
Hz: 50
Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429755 Mfr #: 6XH56
Voltage Compatibility: 110/220 50Hz, 220 50HzHz: 50
Ins. Class: BNo. of Speeds: 1
Motor Mounting Type: Rigid BaseOverall Length: 9-3/8"
Ambient Temperature: 40 Degrees CFrame: 48
Motor Shaft Rotation: CW/CCWVoltage: 110/220
Shaft Length: 1-1/2"HP: 1/3
Length Less Shaft: 7-7/8"Full Load Amps: 6.1/3.0
Phase: 1Motor Shaft Design: Flat
Nameplate RPM: 1425Motor Bearings: Ball
RPM Range: 1401-1500Item: 50 Hz Motor
Shaft Dia.: 1/2"Motor Service Factor: 1.00
Motor Application: General ApplicationMotor Mounting Position: All Angle
Motor Enclosure Design: Open DripproofMotor Design: Split-Phase
Motor Thermal Protection: AutoCountry of Origin (subject to change): Mexico

Description

50 Hz Motor, Split-Phase, Open Dripproof, 1/3 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 6.1/3.0, 48 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.00 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Flat, Ambient Temperature 40 Degrees C, Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Length Less Shaft 7-7/8 In., Overall Length 9-3/8 In.

Reviews