50 Hz Motor, 1/3 HP, 1425, 110/220, 56, TEFC

DAYTON| Zoro #: G1243417| Mfr #: 6K472

$282.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 11-1/8"
Voltage Compatibility: 110/220 50Hz, 220 50Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243417 Mfr #: 6K472
No. of Speeds: 1Overall Length: 11-1/8"
Voltage Compatibility: 110/220 50Hz, 220 50HzRPM Range: 1401-1500
Phase: 1Length Less Shaft: 9-1/4"
Motor Thermal Protection: NoneFrame: 56
Voltage: 110/220Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 1/3Ambient Temperature: 40 Degrees C
Motor Shaft Design: KeyedMotor Design: Capacitor-Start
Shaft Length: 1-7/8"Hz: 50
Motor Mounting Type: Rigid BaseMotor Application: General Application
Motor Service Factor: 1.15Motor Bearings: Ball
Shaft Dia.: 5/8"Motor Mounting Position: All Angle
Nameplate RPM: 1425Full Load Amps: 6.2/3.1
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 6.2/3.1, 56 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 9-1/4 In.

Reviews