- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Power Transmission Belts
- /
- V-Belts
- /
- 5/3V750 Banded V-Belt, Outside Length 75-5/8"
Dayton
5/3V750 Banded V-Belt, Outside Length 75-5/8"
- Zoro #: G8634981
- Mfr #: 11X979
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.48
Dayton #11X979 Specifications
- Zoro #: G8634981
- Mfr #: 11X979
- Item: Banded V-Belt
- V-Belt Section: 3V
- Industry Number: 5/3V750
- Number of Ribs: 5
- Top Width: 1-7/8"
- Outside Length: 75-5/8"
- Thickness: 3/8"
- Material: Fabric Cover, Rubber Body, Polyester Cords
- Construction: Reinforced Tie Band, Wrapped
- Resists: Oil, Heat
- For Use With: Multiple Belt Systems
- V-Belt Type: Banded V-Belt
- Temp. Range: -22 Degrees to 194 Degrees F
- Country of Origin (subject to change): Indonesia
Description
Banded V-Belt, V-Belt Section 3V, Industry Number 5/3V750, Number of Ribs 5, Outside Length 75.625 in, Top Width 1 7/8 in, Thickness 3/8 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems
Reviews of Dayton #11X979
Explore more
- DAYTON 3L360 V-Belt, Outside Length 36" 3L360
- DAYTON BX126 Cogged V-Belt, Outside Length 129" 3GXC7
- DAYTON 3V250 V-Belt, Outside Length 25" 13V704
- DAYTON 5VX730 Cogged V-Belt, Outside Length 73" 2L429
- DAYTON 6/8V4500 Banded V-Belt, Outside Length 451" 13V698
- DAYTON 4L740 V-Belt, Outside Length 74" 4L740
- DAYTON 2/D420 Banded V-Belt, Outside Length 423-1/8" 11X792
- DAYTON 6/D128 Banded V-Belt, Outside Length 134-1/8" 11X874
- DAYTON 6/D285 Banded V-Belt, Outside Length 288-1/8" 11X886
- BESTORQ Aftermarket Belt for 7540118 G. MCNEW CO. 138-460 Belt for Blade 5LK630
- BESTORQ Aftermarket Replacement Belt for CRAFTSMAN STD324830 4LK830
- Dayton Power Transmission Belts