- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Power Transmission Belts
- /
- V-Belts
- /
- 5/5V1500 Banded V-Belt, Outside Length 150-3/4"
Dayton
5/5V1500 Banded V-Belt, Outside Length 150-3/4"
- Zoro #: G8636555
- Mfr #: 13G029
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $387.13
Dayton #13G029 Specifications
- Zoro #: G8636555
- Mfr #: 13G029
- V-Belt Section: 5V
- Item: Banded V-Belt
- Industry Number: 5/5V1500
- Top Width: 3-1/8"
- Number of Ribs: 5
- Outside Length: 150-3/4"
- Thickness: 5/8"
- Material: Fabric Cover, Rubber Body, Polyester Cords
- Construction: Reinforced Tie Band, Wrapped
- Resists: Oil, Heat
- For Use With: Multiple Belt Systems
- V-Belt Type: Banded V-Belt
- Temp. Range: -22 Degrees to 194 Degrees F
- Country of Origin (subject to change): Indonesia
Description
Banded V-Belt, V-Belt Section 5V, Industry Number 5/5V1500, Number of Ribs 5, Outside Length 150.75 in, Top Width 3 1/8 in, Thickness 5/8 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems
Reviews of Dayton #13G029
Explore more
- DAYTON 4/C225 Banded V-Belt, Outside Length 227-7/8" 13W471
- DAYTON A72 V-Belt, Outside Length 74" 5A292
- DAYTON 6/B100 Banded V-Belt, Outside Length 103-3/4" 13W358
- DAYTON 2/C180 Banded V-Belt, Outside Length 184-7/8" 13W399
- DAYTON 4/B195 Banded V-Belt, Outside Length 198-3/4" 13V576
- DAYTON C255 V-Belt, Outside Length 257" 4FJ04
- DAYTON 6/C230 Banded V-Belt, Outside Length 232-7/8" 11X759
- DAYTON 3/D162 Banded V-Belt, Outside Length 168-1/8" 11X802
- DAYTON 6/D420 Banded V-Belt, Outside Length 423-1/8" 11X893
- BESTORQ Aftermarket Replacement Belt for FOOD MACHINE 1108446 B112
- Dayton Power Transmission Belts