Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/B180 Banded V-Belt, Outside Length 183-3/4"

  • Zoro #: G6662013
  • Mfr #: 13W311
$246.73
  • Item: Banded V-Belt
  • For Use With: Multiple Belt Systems
  • Number of Ribs: 5
See full product details
This item ships free.

Dayton #13W311 Specifications

  • Zoro #: G6662013
  • Mfr #: 13W311
Item: Banded V-Belt For Use With: Multiple Belt Systems
Number of Ribs: 5 Outside Length: 183.75 in
Resists: Oil, Heat Temp. Range: -22 Degrees to 194 Degrees F
V-Belt Section: B Top Width: 3 1/3 in
Material: Fabric Cover, Rubber Body, Polyester Cords Industry Number: 5/B180
V-Belt Type: Banded V-Belt Thickness: 1/2 in
Construction: Reinforced Tie Band, Wrapped Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section B, Industry Number 5/B180, Number of Ribs 5, Outside Length 183.75 in, Top Width 3 1/3 in, Thickness 1/2 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13W311