Dayton
5/B79 Banded V-Belt, 82-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs
Mfr # 13W278
Zoro # G7097404
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 5/B79
- Top Width 3-1/3"
- Number of Ribs 5
- Thickness 1/2"
Explore More Products
- DAYTON B73 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs 3X705
- DAYTON AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs 3GWU2
- DAYTON A86 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs 6L318
- DAYTON 5L710 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs 5L710
- DAYTON 4L820 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs 4L820
- DAYTON C75 V-Belt, 79" Outside Length, 7/8" Top Width, 1 Ribs 4FJ19
- DAYTON 6/3V475 Banded V-Belt, 48-1/8" Outside Length, 2-1/4" Top Width, 6 Ribs 13F883
- DAYTON 3/5V1250 Banded V-Belt, 125-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F955
- DAYTON 2/B63 Banded V-Belt, 66-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G888
- GATES 813 mm Outside Length, 10 mm Top Width, 1 Ribs 3L320K
- MITSUBOSHI 3/C255 257Inch Outside Length, 3 Ribs 3RC255
- Dayton Power Transmission Belts