Dayton
Upright Sump Pump, 1/2 HP
Mfr # 5URJ3
Zoro # G1222995
Free Shipping & Returns
$789.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Stainless Steel
- Cord Length 8 ft
Customers Also Purchased
- Brand Dayton
-
MFR #
5URJ3
-
Zoro #
G1222995
- UPC # 190735352410
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 8 ft |
Base to Motor Height | 33" |
Base to Motor Height (In.) | 33 |
Cord Length - Pumps | 8 ft. |
Min. Sump Pit Dia. | 18 in |
Max. Diameter Solids | 7/16 in |
Cord Size | 16/3 |
Height | 43" |
Diameter | 11" |
Max. Dia. Solids | 7/16" |
Body Dia. | 11 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 43 in |
Basket Dia. | 33 in |
Basin Dia. | 33 in |
Details
HP | 1/2 hp |
Switch Actuation | Vertical Float |
Switch Electrical Connection | Integral |
Body Material | Stainless Steel |
Impeller Material | Stainless Steel |
Phase - Pumps | 1 |
Flow Rate @ 10 Ft. of Head | 58.0 gpm |
Agency Compliance | cCSAus |
Max. Liquid Temp. | 200 Degrees F |
Switch Type | Vertical |
Float Material | Stainless Steel |
Amps | 5.0 A |
Housing Material | Stainless steel |
Voltage | 115 |
Column Material | Stainless Steel |
Base Material | Stainless Steel |
Insulation Class | B |
Input Phase AC | 1 |
Motor RPM | 1725 |
Item | Sump Pump |
Thermal Protection | Automatic |
Amps - Pumps | 5.00 |
Outlet | 1-1/2 |
Off Point | 4 in |
Motor Type | PSC |
Cord Type | SJT |
Includes | Manual |
Duty | Continuous |
For Use With | Nonflammable Liquids Compatible with Pump Materials of Construction |
Switch Type - Pumps | Vertical |
GPM of Water @ 20 Ft. of Head | 35 |
Item - Sump Pumps | Upright Sump Pump |
Bearing Type | Sleeve |
Discharge NPT | 1-1/2" F |
GPM of Water @ 5 Ft. of Head | 65 |
Pump HP | 1/2 |
Max. Head | 22 ft |
Voltage - Pumps | 120VAC |
Pump Body Material | Stainless Steel |
Features | An Automatic Float Type Switch, Double Shielded Ball Bearings at Both Ends |
Hz | 60 |
Max. Head - Pumps | 22 ft. |
On Point | 11 in |
GPM of Water @ 10 Ft. of Head | 58 |
GPM of Water @ 15 Ft. of Head | 49 |
Bearing Material | Carbon |
Phase | 1 |
Impeller Material - Pumps | Stainless Steel |
Duty Cycle | Continuous |
NEC Cord Designation | SJT |
Flow Rate @ 20 Ft. of Head | 35.0 gpm |
Discharge Gender | Female |
Rated Voltage | 120V AC |
Discharge Standard | NPT |
Alarm Included | No |
RPM | 1,725 RPM |
Flow Rate @ 15 Ft. of Head | 49.0 gpm |
Flow Rate @ 5 Ft. of Head | 65.0 gpm |
Discharge | 1-1/4 in FNPT |
Description
Sump Pump, HP 1/2 hp, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 5.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 4 in, On Point 11 in, Body Material Stainless Steel, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 65.0 gpm, Flow Rate @ 10 Ft. of Head 58.0 gpm, Flow Rate @ 15 Ft. of Head 49.0 gpm, Flow Rate @ 20 Ft. of Head 35.0 gpm, Max. Diameter Solids 7/16 in, Min. Sump Pit Dia. 18 in, Body Dia. 11 in, Overall Height 43 in
Replacement Parts
Explore More Products
- DAYTON Pump, Sump, 0.50 HP 4KU61
- DAYTON Upright Sump Pump, 1/3 HP 5URJ2
- DAYTON Pump, Sump, 0.33 HP 4KU64
- DAYTON Pump, Sump, 0.33 HP 4KU62
- DAYTON Upright Sump Pump, 1/2 HP 5URJ5
- DAYTON Upright Sump Pump, 1/3 HP 5URJ0
- SUPERIOR 1/3 HP Cast Iron Pedestal Sump Pump 92301
- DAYTON Upright Sump Pump, 1/2 HP 5URJ6
- ECO-FLO Thermoplastic Pedestal Pump 1/3 HP EPP33
- DAYTON Upright Sump Pump, 1/3 HP 5URH9
- ZOELLER 1/3 hp Dewatering and Sump Pedestal Pump 81-0001
- Dayton Pedestal Sump Pumps