Dayton
6500 Watt Portable Generator, 7.3 gal., Gasoline
- Zoro #: G3222335
- Mfr #: 2ZRP9
Tap to zoom
Hover or click to zoom
$2,950.69
- Generator Rated Watts: 6500
- Generator Fuel Type: Gasoline
- Surge Watts: 12,000
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,950.69
Dayton #2ZRP9 Specifications
- Zoro #: G3222335
- Mfr #: 2ZRP9
- Generator Rated Watts: 6500
- Generator Fuel Type: Gasoline
- Surge Watts: 12,000
- Generator Engine Brand: Honda
- Generator Voltage: 120/240VAC
- Width: 32"
- Engine HP: 13
- Generator Amps: 54.2/27.1
- Generator Starter Type: Electric/Recoil
- Length: 29"
- Engine Alternator: Brushless
- Generator Mfr. Warranty Details: 2 yr.
- Sound Level dB: 80.0
- Portable Generator Technology: Conventional
- Cylinder Material: Cast Iron
- Fuel Tank Capacity: 7.3 gal.
- Circuit Breaker: Yes
- Includes: Idle Control, Dry Battery
- Low Oil Shut Down: Yes
- Engine Displacement: 389cc
- Item: Portable Generator
- Run Time @ Full Load: 6.9 hr.
- Air Cleaner Type: Foam
- Run Time Hour Meter: Yes
- Generator Outlets: 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1)
- Standards: CSA
- Generator Run Time @ 1/2 Load: 11.4 hr.
- Generator Height: 28"
- Full Power Switch: No
- Parallel Configuration Capable: No
- CARB Compliant: Yes
- Wheel Kit Included: Yes
- Run Time @ 1/2 Load: 11.4 hr.
- Length (Straight Wireway): 29 in
- Country of Origin (subject to change): United States
Description
Portable Generator, Conventional, Gasoline, Generator Rated Watts 6500, Surge Watts 12,000 W, 120/240V AC, Generator Amps 54.2/27.1, Generator Engine Brand Honda, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120V AC Duplex GFCI (2), L14-30R 120/240V AC Locking Receptacle (1), L5-30R 120V AC Locking Receptacle (1), CARB Compliant Yes, Circuit Breaker Yes, Brushless Engine Alternator, Engine Displacement 389 cc, Engine HP 13.0 hp, Sound Level dB 80.0
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material