Dayton
Light-Duty Industrial Fan 30" Oscillating, 115VAC, 7260/8200 CFM
Mfr # 6ALF1
Zoro # G1176156
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30"
- Oscillation Oscillating
- Air Flow 7260/8200 CFM
- Voltage 115VAC
Replacement Parts
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM 1VCG3
- DAYTON Pedestal MountWheelKit For 1ZCP2D, 1ZCP3D 40PR87
- DAYTON Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM 70832
- DAYTON Hazardous-Location Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,500 CFM 1VCH3
- DAYTON Guard Set 18" GGS_47296
- DAYTON Industrial Painted Washdown Fan 24" Non-Oscillating, 115/230VAC, 6849 CFM 1VCG1
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 2530/3606 CFM 39170
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM 20941
- DAYTON Open Base Floor Pedestal, 42 to 72" H 1ZCP4
- AIRMASTER FAN Air Circulator 20" Non-Oscillating 37114
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Washdown Wall Mount Fan, 1 Speed, 9600 CFM, 1/3 HP, Single Phase HVW-30SS
- Dayton Air Circulators