customer-service Help
Dayton

6/B99 Banded V-Belt, Outside Length 102-3/4"

Dayton 6/B99 Banded V-Belt,  Outside Length 102-3/4" 13W357
Tap to zoom
Hover or click to zoom
$189.20
  • V-Belt Section: B
  • Item: Banded V-Belt
  • Industry Number: 6/B99
See full product details
This item ships free.

Total: $189.20

Dayton #13W357 Specifications

  • V-Belt Section: B
  • Item: Banded V-Belt
  • Industry Number: 6/B99
  • Top Width: 4"
  • Number of Ribs: 6
  • Thickness: 1/2"
  • Outside Length: 102-3/4"
  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • Construction: Reinforced Tie Band, Wrapped
  • Resists: Oil, Heat
  • For Use With: Multiple Belt Systems
  • V-Belt Type: Banded V-Belt
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 6/B99, Number of Ribs 6, Outside Length 102.75 in, Top Width 4 in, Thickness 1/2 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13W357