Dayton
Coupling, Rigid Steel
Mfr # 6L013
Zoro # G1983861
$6.90
10% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 5/8 in
- Overall Length 1 in
Explore More Products
- DAYTON Coupling, Rigid Steel 6L019
- DAYTON Coupling, Rigid Steel 6L017
- DAYTON Coupling, Rigid Steel 3ZN53
- DAYTON Coupling, Rigid Steel 3ZN68
- DAYTON Coupling, Rigid Steel 3ZN51
- DAYTON Coupling, Rigid Steel 6L018
- DAYTON Coupling, Rigid Steel 3ZN60
- RULAND Coupling, One Piece, Bore Dia 1 1/2x1 In CLX-24-16-F
- RULAND Coupling, One Piece, Bore Dia 20 mm MCLC-20-20-F
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-5/8 in. L, 2-1/2 in. dia 2ISCC-137-137KW
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-1/4in.L, 2-1/8in.dia, S CC-112-112-KW
- Dayton Couplings, Collars, & Adapters