Dayton
Relay Socket, Standard, Octal, 11 Pin, 15A
Mfr # 6X156
Zoro # G0895711
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Standard
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
Explore More Products
- DAYTON Rlay Scket, Standard, Square, 14 Pin, 300VAC 2A584
- DAYTON Relay Socket, Elevator, Octal, 8 Pin, 12A 1EGP3
- DAYTON Relay Socket, Elevator, Octal, 8 Pin, 16A 1EGP5
- DAYTON Relay Socket, Elevator, Square, 11 Pin, 10A 1EGP9
- DAYTON Relay Socket, Elevator, Square, 8 Pin, 12A 1EGR2
- DAYTON Relay Socket, Finger Safe, Square, 14 Pin 1EGP8
- DAYTON Relay Socket, Elevator, Square, 11 Pin, 25A 1EGR3
- DAYTON Relay Socket, Standard, Square, 8 Pin, PCB 2A583
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, 5 Pin, 110VAC RSLZVA3
- OMRON Relay Socket, Standard, Square, 11 Pin PTF11PC
- SQUARE D Relay Socket, 8 pin, tubular, single tie 8501NR51B
- Dayton Relay Sockets