Dayton
Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm
Mfr # 6XH50
Zoro # G1127454
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Motor Mounting Position All Angle
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- No. of Speeds 1
- HP 1/3
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z 6XJ24
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z 6XH82
- DAYTON General Purpose Motor, Open Dripproof, Cradle Base Mount, 1/2 HP, 1,725 Nameplate RPM, Ball 5K283
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 850 rpm, 56 6XH73
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 6XJ10
- DAYTON GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48 6XJ46
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1140 rpm, 56Z 5K559
- DAYTON Mtr, 1/3, 1/9HP, 1725/1140RPM, 115V 6XH75
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 3450 rpm, 48 5K586
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z 5K554
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z 6XH99
- Dayton Split-Phase AC Motors