Dayton

6" Machine Vise with Fixed Base


$215.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 6"
  • Base Type Fixed
  • Jaw Deflection 0.002 in @ 2000 lbs
  • Overall Length (In.) 12-3/4
  • Jaw Width (In.) 6 in
See all product information