Dayton
7200 Watt Portable Generator, 7.3 gal., Gasoline
- Zoro #: G7619175
- Mfr #: 22F043
Tap to zoom
Hover or click to zoom
$2,122.46
- Generator Rated Watts: 7200
- Generator Fuel Type: Gasoline
- Surge Watts: 13,400
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,122.46
Dayton #22F043 Specifications
- Zoro #: G7619175
- Mfr #: 22F043
- Generator Rated Watts: 7200
- Generator Fuel Type: Gasoline
- Surge Watts: 13,400
- Generator Engine Brand: Rato
- Generator Voltage: 120/240VAC
- Width: 24-3/8"
- Engine HP: 14
- Generator Amps: 54.2/27.1
- Generator Starter Type: Electric/Recoil
- Portable Generator Technology: Conventional
- Full Power Switch: No
- CARB Compliant: Yes
- Generator Height: 22-1/2"
- Engine Alternator: Brushless
- Circuit Breaker: Yes
- Fuel Tank Capacity: 7.3 gal.
- Standards: CSA
- Cylinder Material: Cast Iron
- Generator Run Time @ 1/2 Load: 11.4 hr.
- Includes: Idle Control, Dry Battery
- Item: Portable Generator
- Low Oil Shut Down: Yes
- Length: 29"
- Generator Mfr. Warranty Details: 1 yr.
- Air Cleaner Type: Foam
- Sound Level dB: 80.0
- Wheel Kit Included: Yes
- Run Time @ Full Load: 6.9 hr.
- Parallel Configuration Capable: No
- Generator Outlets: 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1)
- Run Time Hour Meter: Yes
- Engine Displacement: 420cc
- Run Time @ 1/2 Load: 11.4 hr.
- Length (Straight Wireway): 29 in
- Country of Origin (subject to change): United States
Description
Portable Generator, Conventional, Gasoline, Generator Rated Watts 7200, Surge Watts 13,400 W, 120/240V AC, Generator Amps 54.2/27.1, Generator Engine Brand Rato, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120V AC Duplex GFCI (2), L14-30R 120/240V AC Locking Receptacle (1), L5-30R 120V AC Locking Receptacle (1), CARB Compliant Yes, Circuit Breaker Yes, Brushless Engine Alternator, Engine Displacement 420 cc, Engine HP 14.0 hp, Sound Level dB 80.0
Restrictions and Compliance
- Hazardous material
Reviews of Dayton #22F043
Explore more
- Dayton 5000 Watt Portable Generator, 2.6 gal., Diesel 36C206
- Dayton 6500 Watt Portable Generator, 7.3 gal., Gasoline 2ZRP9
- Dayton 4400 Watt Portable Generator, 5.7 gal., Gasoline 38AW97
- Dayton 5000 Watt Portable Generator, 7.3 gal., Gasoline 2ZRP8
- Dayton 12,000 Watt Portable Generator, 13.2 gal., Gasoline 6FYA4
- Dayton 2450 Watt Portable Generator, 2.6 gal., Gasoline 2ZRP6
- Advanced Distributor Products H05751 5700 / 7100 Watt Dual Fuel Genera FRGH05751
- Honda 5500 W Watt Inverter Generator , 5.1 gal , Gasoline EU7000ISNAN
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2 gal, Gasoline 201054
- Dayton Portable Generators