customer-service Help
Dayton

A23 V-Belt, Outside Length 25"

Dayton A23 V-Belt,  Outside Length 25" 3GWG6
Tap to zoom
Hover or click to zoom
$7.14
  • Item: V-Belt
  • V-Belt Section: A
  • Industry Number: A23
See full product details
Orders over $75 ship free.

Total: $7.14

Dayton #3GWG6 Specifications

  • Item: V-Belt
  • V-Belt Section: A
  • Industry Number: A23
  • Top Width: 1/2"
  • Number of Ribs: 1
  • Outside Length: 25"
  • Thickness: 5/16"
  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • Construction: Wrapped
  • Resists: Oil, Heat
  • For Use With: Single or Multiple V-Belt Drives
  • V-Belt Type: V-Belt
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Country of Origin (subject to change): Multiple

Description

V-Belt, V-Belt Section A, Industry Number A23, Number of Ribs 1, Outside Length 25 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews of Dayton #3GWG6