Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

A38 V-Belt, Outside Length 40"

  • Zoro #: G3308076
  • Mfr #: 3X545
Dayton A38 V-Belt,  Outside Length 40" 3X545
Dayton A38 V-Belt,  Outside Length 40" 3X545
Dayton A38 V-Belt,  Outside Length 40" 3X545
$10.25
  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • Item: V-Belt
  • Top Width: 1/2 in
See full product details
Orders over $75 ship free.

Dayton #3X545 Specifications

  • Zoro #: G3308076
  • Mfr #: 3X545
Material: Fabric Cover, Rubber Body, Polyester Cords Item: V-Belt
Top Width: 1/2 in Outside Length: 40 in
Thickness: 5/16 in V-Belt Section: A
Construction: Wrapped Number of Ribs: 1
V-Belt Type: V-Belt Industry Number: A38
Temp. Range: -22 Degrees to 194 Degrees F Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section A, Industry Number A38, Number of Ribs 1, Outside Length 40 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

Reviews of Dayton #3X545