AC Gearmotor, 0.9 rpm, Open, 230V

DAYTON| Zoro #: G0778242| Mfr #: 1L449

$67.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: Open
Shaft Length (Dimension V): .75"
Gear Material: Delrin and Powdered Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778242 Mfr #: 1L449
Enclosure: OpenShaft Length (Dimension V): .75"
Gear Material: Delrin and Powdered IronLubrication: Grease filled
RPM Range: 0 to 15Hz: 50
Bearings: Oil Impregnated Sintered BronzeHousing: Die Cast Zinc with Steel Cover
Shaft Dia. (Dimension U): 5/16"Gear Type: Helical First Stage/Balance Spur
Voltage: 230Application: Restaurant Equipment, Water Softener Valve Controls
Rotation: CWMotor Type: Shaded pole
Thermal Protection: ImpedanceOverhung Load: 3.5 lb.
Length Less Shaft: 2-1/16"Full Load Amps: 0.18
Gears: Delrin/SteelMounting: All Position
Gear Ratio: 2645:1Starting Torque: 50 in.-lb.
Insulation Class: bInput HP: 1/250
Max. Torque: 50.0 in.-lb.Phase: 1
Gear Case Material: Die Cast Zinc with Steel CoverDimension L: 2.06"
Nameplate RPM: 0.9RPM @ 50 Hz: 0.9
Item: AC GearmotorShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 230VAC, 1 Gearmotor Phase, Max. Torque 50.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 0.9, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 50 Hz, Overhung Load 3.5 lb., Input HP 1/250, Gear Ratio 2645:1, Full Load Amps 0.18, Insulation Class B, Impedance Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing

Reviews