KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 1 rpm, Open, 115V

DAYTON| Zoro #: G0255437| Mfr #: 1LNG2

$110.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 56 lb.
Max. Torque: 100.0 in.-lb.
Housing: Die Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255437 Mfr #: 1LNG2
Overhung Load: 56 lb.Max. Torque: 100.0 in.-lb.
Housing: Die Cast ZincItem: AC Gearmotor
Gear Ratio: 2976:1Standards: UL/CSA/CE
Dimension L: 3.62"Voltage: 115
Gear Material: Sintered SteelHz: 60/50
Motor Type: Shaded poleNameplate RPM: 1
Thermal Protection: AutoInsulation Class: A
Enclosure: OpenLength Less Shaft: 4-1/4"
Input HP: 1/80Gears: Spur/Sintered Steel
Rotation: CWRPM @ 50 Hz: 0.8
Bearings: Needle on Cover, Porous Sleeve on MotorGear Type: Spur
Gear Case Material: Die Cast ZincPhase: 1
Shaft Dia. (Dimension U): 3/8"Application: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
RPM Range: 0 to 15Mounting: All Position
Full Load Amps: 0.5Shaft Orientation: Parallel
Lubrication: Grease filledShaft Length (Dimension V): 1"
Country of Origin (subject to change): Multiple

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 100.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 1, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 56 lb., Input HP 1/80, Gear Ratio 2976:1, Full Load Amps 0.5, Insulation Class A, Auto Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc Housing

Reviews