Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

AC Gearmotor, 1 rpm, TEFC, 115/230V

DAYTON | Zoro #: G0916781 | Mfr #: 1LPY6

$ 637.62 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0916781 Mfr #: 1LPY6
Phase: 1 Enclosure: TEFC
Shaft Dia. (Dimension U): 1" Reversible Shaft Output: No
Gear Ratio: 1645:1 Insulation Class: b
Gear Type: Helical First Stage/Subsequent Stages Spur Shaft: Single Output
Housing: Die Cast Aluminum RPM Range: 0 to 15
RPM @ 50 Hz: 0.8 Length Less Shaft: 10-1/8"
Nameplate RPM: 1 Standards: cRUus
Motor Type: PSC Brake: Adaptable to 5X400
Thermal Protection: None Input HP: 1/12
Voltage: 115/230 Bearings: Ball and Needle on Case, Ball on Motor
Mounting: All Position Gears: Hardened Steel; 1st Stage Helical, Subsequent Stages Spur
Finish: Unpainted Capacitor Required: Included
Max. Ambient Temp.: 40 Degrees C Rotation: Reversible
Item: AC Gearmotor Shaft Orientation: Parallel
Full Load Amps: 1.2/0.63 Keyway Size: #806 Woodruff Key
Seals: Lip Type on Output Shaft Overhung Load: 550 lb.
Hz: 60/50 Max. Torque: 2.80 in.-lb.
Shaft Length (Dimension V): 1.5"_x000D_ Lubrication: Grease filled
Gear Material: Hardened Steel Gear Case Material: Die Cast Aluminum
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 3000.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 1, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 550 lb., Input HP 1/12, Gear Ratio 1645:1, Full Load Amps 1.2/0.63, Insulation Class B, None Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Aluminum Housing

Reviews