AC Gearmotor, 10 rpm, Open, 115V

DAYTON| Zoro #: G0504987| Mfr #: 3M103

$122.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0504987 Mfr #: 3M103
Shaft Orientation: ParallelGears: Sintered and Cut Steel/Phenolic
Gear Material: Sintered and Cut Steel/PhenolicBearings: Porous Bronze Sleeve on Both Case and Motor
Rotation: CWShaft Dia. (Dimension U): 3/8"
Mounting: All PositionPhase: 1
Length Less Shaft: 4-1/2"Motor Type: Shaded Pole
Nameplate RPM: 10Max. Torque: 65.0 in.-lb.
Lubrication: Grease FilledInput HP: 1/60
Item: AC GearmotorHz: 60
Housing: Die Cast ZincGear Ratio: 291:1
Standards: UL RecognizedFull Load Amps: 1.7
Enclosure: OpenStarting Torque: 50 in.-lb.
Gear Case Material: Die Cast ZincVoltage: 115
Shaft Length (Dimension V): 1"Thermal Protection: None
Overhung Load: 7 lb.Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 10, Max. Torque 65.0 in.-lb., Overhung Load 7 lb., Input HP 1/60, Gear Ratio 291:1, Full Load Amps 1.7, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing

Product Reviews

Save 15%. Sign up for Z-mail.