AC Gearmotor, 10 rpm, Open, 115V

DAYTON |Zoro #: G1146485|Mfr #: 3M154

$101.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1146485 Mfr #: 3M154
Shaft Orientation: ParallelApplication: Heavy Duty Valve Actuators with Disengagement Features
Gears: Phenolic/SteelGear Material: Steel/Phenolic
Bearings: Bronze Sleeve or NeedleStarting Torque: 31 in.-lb.
Shaft Length (Dimension V): .63"Housing: Die Cast Zinc with Steel Cover
Gear Case Material: Die Cast Zinc with Steel CoverFull Load Amps: 0.43
Gear Type: HelicalRotation: Reversible
Overhung Load: 3.5 lb.Mounting: All Position
Length Less Shaft: 3-7/8"Motor Type: PSC
Dimension L: 3.87"Insulation Class: B
Thermal Protection: ImpedanceLubrication: Grease Filled
Input HP: 1/100Shaft Dia. (Dimension U): 5/16"
Hz: 50/60Phase: 1
Gear Ratio: 286:1Nameplate RPM: 10
Standards: UL Recognized and CSA CertifiedEnclosure: Open
Max. Torque: 26.0 in.-lb.Capacitor Required: 2MDV3
Voltage: 115Item: AC Gearmotor
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 10, Max. Torque 26.0 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 286:1, Full Load Amps 0.43, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Zinc with Steel Cover Housing, Heavy Duty Valve Actuators with Disengagement Features

Product Reviews

Save 15% when you sign up for Z-mail.